Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 45 yd. L, 2-3/4" W, 180 Grit
Mfr # 05539520336
Zoro # G4429953
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 3/4 in
- Grit P180
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Length 45 yd
Product Information
- Brand Zoro Select
- MFR # 05539520336
- Zoro # G4429953
- UPC # 055395203369
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Width | 2 3/4 in |
Length | 45 yd |
Overall Length | 135 ft |
Overall Width | 2 3/4 in |
Details
Grit | P180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Grade | Very Fine |
Series | B0912DO |
Abrasive Type | Coated |
Backing Weight | B |
Item | Sandpaper Roll |
Color | Red |
Resistance Properties | Load |
Coating Coverage | Open |
Product Type | Sandpaper Roll |
Vacuum Holes | Non-Vacuum |
Attachment Type | PSA |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Red, Grade Very Fine, Grit P180, Series B0912DO, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Diamond Wheel Point, 5/64 in. (7134)
- PFERD 5/8-11 Threaded Nut for - 7-9" Fiber Disc Backing Pad (69108)
- CONTINENTAL ABRASIVES 6" 320 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN320)
- 3M DISC PAD FACE PLATE, 5IN, SOFT WHITE (7000120521)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529346)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 280, 6" dia (05539518166)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (78072775390)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 100, 5" dia (78072775474)
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 80G, Blue (072391-0)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 180G, Blu (072388-0)
- PFERD 3/4" x 2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 180 Grit (41884)
- Zoro Select Abrasive Rolls