Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 150 ft. L, Very Fine, Brown
Mfr # 05539529335
Zoro # G4569323
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Grit P180
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Product Information
- Brand Zoro Select
- MFR # 05539529335
- Zoro # G4569323
- UPC # 055395293353
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1 1/2 in |
Length | 150 ft |
Overall Width | 1 1/2 in |
Overall Length | 150 ft |
Details
Grit | P180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Very Fine |
Series | JCF0852 |
Abrasive Type | Coated |
Backing Weight | J |
Color | Brown |
Item | Abrasive Utility Roll |
Coating Coverage | Closed |
Product Type | Utility Roll |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Very Fine, Grit P180, Series JCF0852, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/2" X 6" Sanding Sleeve 120 Grit A/O Sanding Sleeve (SS-008096-120A)
- UNITED ABRASIVES/SAIT PSA Disc2060xPK10 (35238)
- GATOR GRIT Gator 11 in. L X 4.25 in. W 120 Grit Silicon Carbide Drywall Sanding Screen (3302)
- MERIT Quick Change Disc, 2In, 80Grit, TR, PK100 (69957399710)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529327)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 180 Grit (05539520336)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 320 Grit (05539520333)
- ZORO SELECT Waterproof Roll Kit, Grit: 180, 240, 320 (072395-0)
- ZORO SELECT Abrasive Roll, 45 ft. L, 2-3/4" W, 220 Grit (05539520335)
- ZORO SELECT Abrasive Roll, 1-1/2" Wx150ft.L, 320G, Blue (072390-0)
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41803)
- Zoro Select Abrasive Rolls