Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 150 ft. L, Super Fine
Mfr # 05539529330
Zoro # G4569402
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Grit P400
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Product Information
- Brand Zoro Select
- MFR # 05539529330
- Zoro # G4569402
- UPC # 055395293308
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1 1/2 in |
Length | 150 ft |
Overall Length | 150 ft |
Overall Width | 1 1/2 in |
Details
Grit | P400 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Super Fine |
Series | JCF0852 |
Abrasive Type | Coated |
Backing Weight | J |
Item | Abrasive Utility Roll |
Color | Brown |
Product Type | Utility Roll |
Coating Coverage | Closed |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Super Fine, Grit P400, Series JCF0852, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.035"x1/4" (66243411393)
- FEIN Grinding Belts 1 1/8" X 21" 400 Grit Pac, 1-1/8 in W, 21 in L, 400 Grit (63714140010)
- PEARL Silver Line ZC Maxidisc Flap Disc 7 x 7/8 Z40 T-27 (MX7040ZT)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1WA36TBF, CF (35515)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529327)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 280, 6" dia (05539518166)
- ZORO SELECT Waterproof Roll Kit, Grit: 180, 240, 320 (072395-0)
- ZORO SELECT Abrasive Roll, 1-1/2" Wx150 ft.L, 240G, Blu (072389-0)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 100, 5" dia (78072775474)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529349)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P180 Grit (9A-125-180)
- Zoro Select Abrasive Rolls