Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 150 ft. L, Super Fine
Mfr # 05539529319
Zoro # G4569177
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Grit P400
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Product Information
- Brand Zoro Select
- MFR # 05539529319
- Zoro # G4569177
- UPC # 055395293193
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Overall Length | 150 ft |
Overall Width | 1 in |
Details
Grit | P400 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Super Fine |
Series | JCF0852 |
Abrasive Type | Coated |
Backing Weight | J |
Color | Brown |
Item | Abrasive Utility Roll |
Coating Coverage | Closed |
Product Type | Utility Roll |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Super Fine, Grit P400, Series JCF0852, Overall Length 150 ft, Overall Width 1 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UR, 2" dia. (7000045980)
- ARC ABRASIVES Qk Change Dsc BU Pad, 3D, TR (11-50260)
- FULL CIRCLE SANDING DISC 80GRIT 5PK (SD80-5)
- WEILER 4-1/2" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58225)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 400 Grit (05539520332)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 320 Grit (05539520333)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529331)
- ZORO SELECT Utility Cloth Roll, 150 ft. L, 40 Grit (66254404952)
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 80G, Blue (072391-0)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 180 Grit (05539520336)
- 3M Cloth Belt 341D, 4inx36 in P100 X-weight, 50/pk (7010360698)
- Zoro Select Abrasive Rolls