Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 150 ft. L, Fine, P120 Grit
Mfr # 05539529348
Zoro # G4569420
original price:
$35.65
5% off
new price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Grit P120
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Product Information
- Brand Zoro Select
- MFR # 05539529348
- Zoro # G4569420
- UPC # 055395293483
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Overall Length | 150 ft |
Overall Width | 2 in |
Details
Grit | P120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Fine |
Series | JCF0852 |
Abrasive Type | Coated |
Backing Weight | J |
Color | Brown |
Item | Abrasive Utility Roll |
Coating Coverage | Closed |
Product Type | Utility Roll |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Fine, Grit P120, Series JCF0852, Overall Length 150 ft, Overall Width 2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Media Valve (411128)
- METABO Cutting Wheel 3" x 1/16" x 1/4" - A36XL Original LL (655318000)
- ECONOLINE Gun Body Only (201775)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx12)
- ZORO SELECT Waterproof Roll Kit, Length: 30 ft (072394-0)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 120G, Blu (072387-0)
- ZORO SELECT Abrasive Roll, 30 yd. L, 2-3/4" W, 120 Grit (05539520338)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P80 Grit (05539529339)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P60 Grit (05539510340)
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 80G, Blue (072391-0)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47222)
- Zoro Select Abrasive Rolls