Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 150 ft. L, Fine, P120 Grit
Mfr # 05539529337
Zoro # G4569509
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Grit P120
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Product Information
- Brand Zoro Select
- MFR # 05539529337
- Zoro # G4569509
- UPC # 055395293377
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1 1/2 in |
Length | 150 ft |
Overall Width | 1 1/2 in |
Overall Length | 150 ft |
Details
Grit | P120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Fine |
Series | JCF0852 |
Abrasive Type | Coated |
Backing Weight | J |
Item | Abrasive Utility Roll |
Color | Brown |
Product Type | Utility Roll |
Coating Coverage | Closed |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Fine, Grit P120, Series JCF0852, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge SZA Fiberglass Flap Disc, 80 Grit (10816AF)
- FLEXOVIT HP Fast Grind Depressed Center Wheel, 6 in Dia x 1/4 in THK, 7/8 in Center Hole, A30S Grit, Aluminum (A3236)
- SCOTCH-BRITE Quick Change Disc, 4in, Medium (61500313095)
- WEILER 3" Small Diameter Crimped Wire Wheel .008" Steel Fill 1/2" Arbor Hole (15543)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529333)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529336)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529347)
- ZORO SELECT Abrasive Roll, 1-1/2" Wx150 ft.L, 240G, Blu (072389-0)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529335)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529341)
- NORTON ABRASIVES Abrasive Roll, 1-1/2" Wx75 ft. H, 80G, Mesh (66261107275)
- Zoro Select Abrasive Rolls