Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 1-1/2" Wx150 ft.L, 240G, Blu
Mfr # 072389-0
Zoro # G9516044
original price:
$24.53
21% off
new price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 240
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft.
Product Information
- Brand Zoro Select
- MFR # 072389-0
- Zoro # G9516044
- Country of Origin Unknown
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 150 ft. |
Overall Width | 1 1/2 in |
Overall Length | 150 ft |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Very Fine |
Abrasive Type | Coated |
Backing Weight | J |
Item | Waterproof Abrasive Roll |
Color | Blue |
Resistance Properties | Chemical, Grease, Oil, Water |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Blue, Grade Very Fine, Grit 240, Overall Length 150 ft, Overall Width 1 1/2 in, Resistance Properties Chemical, Grease, Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill M10x1.25 Nut (13175)
- FORNEY Wire Wheel, Crimped, 8 in x .014 in x 1/2 in - 5/8 in Arbor (72762)
- PFERD 4" x 1/4 Grinding Wheel, 5/8" A.H. - SG INOX - Type 27 (61103)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (69936662083)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 320 Grit (05539520333)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529324)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 100, 6" dia (69957352447)
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 120G, Blue (072413-0)
- ZORO SELECT Utility Cloth Roll, 150 ft. L, 40 Grit (66254404952)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529319)
- CONTINENTAL ABRASIVES 2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A120)
- Zoro Select Abrasive Rolls