Shop All Cut-Off Wheels
Zoro Select
Abrasive Cut-Off Wheel, Type 41, 3" dia.
Mfr # 66252850577
Zoro # G4428212
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Product Information
- Brand Zoro Select
- MFR # 66252850577
- Zoro # G4428212
- UPC # 055395092680
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Diameter | 3 in |
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Carbo Gold |
Thickness | 0.035 in |
Item | Abrasive Cut-Off Wheel |
Application | Metal Cutting |
Diamond Knockout | No |
Max. RPM | 25,465 RPM |
Bond Type | Resin |
Grit | 60 |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Cast Iron, Steel |
Wheel Type | Type 1 |
Overall Thickness | 0.035 in |
Reinforced Status | Reinforced |
Compatible Tool Type | Die Grinder |
Maximum Operating Speed | 25,465 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.035 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Cast Iron, Steel, Series Carbo Gold, Wheel Type Type 1, Maximum Operating Speed 25,465 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES 2" dia. Medium Grit Non Woven Quick Change Disc (66261009190)
- SCOTCH-BRITE Convolute Wheel, Cut/Polish, 6x1x1, FN (7100009186)
- CLE-LINE Carbide Bur, 1853 SD-53 CLE-SD Ball Shaped Bur Double Cut 4.76mmx3mm Solid Carbide Shank (C17412)
- FLEX-HONE TOOL FHG, FLEX-HONE Oil - Gallon Bottle (FHG)
- ZORO SELECT Abrasive Cut-Off Wheel, Wheel Type 27 (66252850580)
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850571)
- ZORO SELECT Abrasive Cut-Off Wheel, 3" dia. (66252850576)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 3" dia. (66252850578)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 6" dia. (66252850587)
- ZORO SELECT Abrasive Cut-Off Wheel, 7" dia. (66252850589)
- BOSCH 37347x11749x41463Type27Grinding&Cutting (CG27M450)
- Zoro Select Cut-Off Wheels