Shop All V-Belts
Zoro Select
A45 Outside47.2 Pitch46.3
Mfr # 42W390
Zoro # G3267936
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Number of Bands 1
- Belt Trade Size A
Product Information
- Brand Zoro Select
- MFR # 42W390
- Zoro # G3267936
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A45 |
V-Belt Section | A |
Number of Ribs | 1 |
Number of Bands | 1 |
Description
V-Belt,A45, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- DAYTON AC Gearmotor, 1,143.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4FDY6)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (288-307)
- SKF SKF 6200RS C3, Single Row Ball Bearings (6200RS C3)
- ZORO SELECT B56 Outside59.0 Pitch57.8 (42W418)
- ZORO SELECT A30 Outside32.2 Pitch31.3 (42W375)
- ZORO SELECT AX38 Belt Outside40.2 Pitch39.3 (42W359)
- ZORO SELECT A33 Outside35.2 Pitch34.3 (42W378)
- ZORO SELECT A41 Outside43.2 Pitch42.3 (42W386)
- ZORO SELECT V-Belt, B54 (51EU24)
- D&D 2280mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2280)
- Zoro Select Power Transmission Belts