Shop All Hex Head Cap Screws
Zoro Select
A4, M22 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L
Mfr # M55000.220.0100
Zoro # G2894355
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M22
- Fastener Length 100 mm
- Head Width 32 mm
- Material Grade/Class A4
Product Information
- Brand Zoro Select
- MFR # M55000.220.0100
- Zoro # G2894355
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M22 |
Fastener Length | 100 mm |
Head Width | 32 mm |
Head Height | 14 mm |
Min. Thread Length | 50 mm |
Minimum Thread Length | 50 mm |
Dimensional Standards | DIN 931 |
Dia./Thread Size | M22-2.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M22-2.50, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 50 mm, Head Height 14 mm, Head Width 32 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.180.1000)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (U04104.037.0450)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45653)
- HILLMAN Screw, #12-14 Thread, 1 in L, Washer Head, Hex Drive, Self-Drilling Point, Steel, Zinc-Plated, 100 PK (561036)
- ZORO SELECT A2, M16 Hex Head Cap Screw, Plain Stainless Steel, 170 mm L, 5 PK (M51000.160.0170)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 2 in L (U01000.112.0200)
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L (N04160.112.0400)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U04100.050.0800)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04110.160.0080)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Alloy Steel, 3-1/4 in L, 5 PK (695060G)
- ZORO SELECT Grade 5, 7/16 in Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (N01200.043.0200)
- Zoro Select Hex Head Cap Screws