Shop All Hex Head Cap Screws
Zoro Select
A4, M10 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 10 PK
Mfr # M55000.100.0110
Zoro # G5511764
product price: $11.55
/pk 10, $1.16/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10
- Head Width 17 mm
- Material Grade/Class A4
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # M55000.100.0110
- Zoro # G5511764
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10 |
Fastener Length | 110 mm |
Head Width | 17 mm |
Min. Thread Length | 26 mm |
Head Height | 6.4 mm |
Head and Washer Height | 6.4 mm |
Minimum Thread Length | 26 mm |
Dimensional Standards | DIN 931 |
Dia./Thread Size | M10-1.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 110 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Finishing Nail, 2 in L, 16 ga, Straight (SSSF16-2)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04000.075.0200)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2-1/2 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 10 PK (52269)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3-1/2 in L, 5 PK (FB3HEXB3816312P5)
- ZORO SELECT A4, M10 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK (M55000.100.0060)
- ZORO SELECT A4, M10 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M55010.100.0016)
- ZORO SELECT A4, M10 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 25 PK (M55000.100.0055)
- ZORO SELECT Class 8.8, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M01061.200.0070)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 50 PK (M01210.120.0016)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (N01000.075.0275)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 5 PK (U51000.062.0325)
- Zoro Select Hex Head Cap Screws