Shop All Hex Head Cap Screws
Zoro Select
A4, 5/8 in Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK
Mfr # U55010.062.0600
Zoro # G2513589
product price: $46.95
/pk 5, $9.39/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Thread Size 5/8 in
- Head Width 15/16 in
- Material Grade/Class A4
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # U55010.062.0600
- Zoro # G2513589
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8 in |
Fastener Length | 6 in |
Head Width | 15/16 in |
Length Under Head | 6" |
Head Height | 27/64 in |
Thread Length | 6" |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 6 in |
Size | 5/8"-11 x 6" |
Dia./Thread Size | 5/8"-11 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 27/64 in, Head Width 15/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Hot Dipped Galvanized Finish, 15 PK (08501)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 25 PK (U51050.031.0300)
- ZORO SELECT #10-24 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0100)
- DAGGERZ Self-Drilling Screw, #6 x 1-1/4 in, Phosphate Coated Steel Flat Head Phillips Drive, 8000 PK (DWSDB061104)
- ZORO SELECT A4, 5/8 in Hex Head Cap Screw, Plain Stainless Steel, 4 1/2 in L, 5 PK (U55010.062.0450)
- ZORO SELECT A4, 5/8 in Hex Head Cap Screw, Plain Stainless Steel, 3 1/2 in L, 5 PK (U55010.062.0350)
- ZORO SELECT A4, 5/8 in Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U55010.062.0500)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U55010.062.0400)
- ZORO SELECT Class 10.9, M24 Hex Head Cap Screw, Black Oxide Steel, 50 mm L (04110.240.050)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 100 PK (U51007.025.0100)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 50 PK (55168)
- Zoro Select Hex Head Cap Screws