Shop All Hex Head Cap Screws
Zoro Select
A4, 3/8 in Hex Head Cap Screw, Plain Stainless Steel, 5 1/2 in L, 10 PK
Mfr # U55010.037.0550
Zoro # G2513771
product price: $29.45
/pk 10, $2.95/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8 in
- Head Width 9/16 in
- Material Grade/Class A4
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # U55010.037.0550
- Zoro # G2513771
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8 in |
Fastener Length | 5 1/2 in |
Head Width | 9/16 in |
Head Height | 1/4 in |
Thread Length | 5-1/2" |
Minimum Thread Length | 5 1/2 in |
Size | 3/8"-16 x 5-1/2" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/4 in, Head Width 9/16 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 12mm, PK100 (M07800.030.0012)
- WRAP-IT Back-to-Back Strap, No Adhesive, 28 in, 2.5 in Wd, Black, 2 PK (A102-H-28BX)
- HOMESTEAD Drywall Screw, #8 x 3 in, Flat Head Phillips Drive (HO414953)
- DEWALT Collated Brad Nail, 2-1/2 in L, 16 ga, Galvanized, Brad Head, Straight, 2500 PK (DCS16250)
- ZORO SELECT A4, 3/8 in Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 10 PK (U55010.037.0500)
- ZORO SELECT A4, 3/8 in Hex Head Cap Screw, Plain Stainless Steel, 1 1/8 in L, 10 PK (U55000.037.0112)
- ZORO SELECT A4, 3/8 in Hex Head Cap Screw, Plain Stainless Steel, 4 1/4 in L, 10 PK (U55000.037.0425)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (U01200.056.0125)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L (N01200.100.0650)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK (U01200.037.0225)
- NEWPORT FASTENERS 1-1/8"-7 Hex Head Cap Screw, 18-8 Stainless Steel, 4-1/2 in L, 15 PK (386525-15)
- Zoro Select Hex Head Cap Screws