Shop All Hex Head Cap Screws
Zoro Select
A4, 3/8 in Hex Head Cap Screw, Plain Stainless Steel, 1 1/4 in L, 50 PK
Mfr # U55010.037.0125
Zoro # G2513878
product price: $44.69
/pk 50, $0.89/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8 in
- Head Width 9/16 in
- Material Grade/Class A4
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # U55010.037.0125
- Zoro # G2513878
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8 in |
Fastener Length | 1 1/4 in |
Head Width | 9/16 in |
Thread Length | 1-1/4" |
Length Under Head | 1-1/4" |
Head Height | 1/4 in |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Size | 3/8"-16 x 1-1/4" |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/4 in, Head Width 9/16 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 6 mm Length (A4440030006Z)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07410.031.0350)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Hot Dipped Galvanized Finish, 5 PK (U04237.100.0001)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M10-1.5x20mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 100PK (981968-100)
- ZORO SELECT A4, 3/8 in Hex Head Cap Screw, Plain Stainless Steel, 1 1/8 in L, 10 PK (U55000.037.0112)
- ZORO SELECT A4, 3/8 in Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 10 PK (U55010.037.0500)
- ZORO SELECT A4, 3/8 in Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 10 PK (U55010.037.0600)
- ZORO SELECT Grade 5, 5/16 in Hex Head Cap Screw, Zinc Plated Steel, 4 1/4 in L, 25 PK (U01200.031.0425)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (N01200.062.0800)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L, 5 PK (N04100.050.0750)
- PRIME-LINE Hex Head Cap Screw, Class 8.8 Metric M6-1.0 X 80MM Zinc Plated Steel 5PK (9109304)
- Zoro Select Hex Head Cap Screws