Shop All Hex Head Cap Screws
Zoro Select
A4, 1/2 in Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK
Mfr # U55010.050.0400
Zoro # G2513695
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2 in
- Head Width 3/4 in
- Material Grade/Class A4
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # U55010.050.0400
- Zoro # G2513695
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2 in |
Fastener Length | 4 in |
Head Width | 3/4 in |
Head Height | 11/32 in |
Length Under Head | 4" |
Thread Length | 4" |
Minimum Thread Length | 4 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1/2"-13 |
Size | 1/2"-13 x 4" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/32 in, Head Width 3/4 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Hex Socket Set Screw #10-32 x 1/4 BO (SET-12-0048)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 4 PK (63026)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 5 PK (33473)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0175)
- ZORO SELECT A4, 1/2 in Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U55010.050.0600)
- ZORO SELECT A4, 1/2 in Hex Head Cap Screw, Plain Stainless Steel, 3 1/2 in L, 5 PK (U55010.050.0350)
- ZORO SELECT A4, 1/2 in Hex Head Cap Screw, Plain Stainless Steel, 2 1/2 in L, 10 PK (U55010.050.0250)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04104.025.0275)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N01000.087.0300)
- ZORO SELECT Class 10.9, M12 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 10 PK (M04100.120.0160)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (N04360.025.0300)
- Zoro Select Hex Head Cap Screws