Shop All Hex Head Cap Screws
Zoro Select
A4, 1/2 in Hex Head Cap Screw, Plain Stainless Steel, 3 1/2 in L, 5 PK
Mfr # U55010.050.0350
Zoro # G2513701
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2 in
- Head Width 3/4 in
- Material Grade/Class A4
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # U55010.050.0350
- Zoro # G2513701
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2 in |
Fastener Length | 3 1/2 in |
Head Width | 3/4 in |
Length Under Head | 3-1/2" |
Head Height | 11/32 in |
Thread Length | 3-1/2" |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3 1/2 in |
Dia./Thread Size | 1/2"-13 |
Size | 1/2"-13 x 3-1/2" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/32 in, Head Width 3/4 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.409" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0409)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.160.1000)
- ZORO SELECT #6-32 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0062)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03008)
- ZORO SELECT A4, 1/2 in Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U55010.050.0500)
- ZORO SELECT A4, 1/2 in Hex Head Cap Screw, Plain Stainless Steel, 4 1/2 in L, 5 PK (U55010.050.0450)
- ZORO SELECT A4, 1/2 in Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U55010.050.0400)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (N04360.050.0300)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01200.037.0800)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 100 PK (U51010.025.0125)
- MIDWEST FASTENER Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (54375)
- Zoro Select Hex Head Cap Screws