Shop All Hex Head Cap Screws
Zoro Select
A307A, 7/16 in Hex Head Cap Screw, Zinc Plated Steel, 1 3/4 in L, 25 PK
Mfr # U01209.043.0175
Zoro # G2518516
product price: $5.39
/pk 25, $0.22/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Head Width 5/8 in
- Material Grade/Class A307A
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U01209.043.0175
- Zoro # G2518516
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16 in |
Fastener Length | 1 3/4 in |
Head Width | 5/8 in |
Head Height | 19/64 in |
Thread Length | 1-3/4" |
Minimum Thread Length | 1 3/4 in |
Size | 7/16"-14 x 1-3/4" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade A307A, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 19/64 in, Head Width 5/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Swing Bolt, Steel, Black Oxide, 1/4"-20 Thrd Sz (43002)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.087.7200)
- ZORO SELECT Thread Cutting Screw, M6 x 25 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (M67010.060.0025)
- ZORO SELECT A307A, 5/16 in Hex Head Cap Screw, Zinc Plated Steel, 1 1/4 in L, 100 PK (494027-PG)
- ZORO SELECT A307A, 7/16 in Hex Head Cap Screw, Zinc Plated Steel, 3 1/2 in L, 10 PK (U01209.043.0350)
- ZORO SELECT A307A, 1/4 in Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 100 PK (494017-PG)
- ZORO SELECT A307A, 3/4 in Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 20 PK (494110-PG)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 50 PK (B01209.050.0800)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (U04104.043.0450)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK (N04104.050.0900)
- ZORO SELECT Class 8.8, M20-1.10 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 20 PK (M20110D9318)
- Zoro Select Hex Head Cap Screws