Shop All Hex Head Cap Screws
Download CAD Files
Zoro Select
A307A, 3/8 in Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 1500 PK
Mfr # 500305-BR
Zoro # G6071536
product price: $98.99
/pk 1500, $0.07/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
External Hex Drive
Hex Head
- System of Measurement Inch
- Head Width 9/16 in
- Material Grade/Class A307A
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 500305-BR
- Zoro # G6071536
- UPC # 087302013624
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8 in |
Fastener Length | 1 in |
Head Width | 9/16 in |
Thread Length | 1" |
Head Height | 1/4 in |
Length Under Head | 1" |
Screw Size | 3/8 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Fastener Length | 1 in |
Dia./Thread Size | 3/8"-16 |
Size | 3/8"-16 x 1" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASTM A307, Head Type Hex, Head Height 1/4 in, Head Width 9/16 in, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 3400 PK (B29580.016.0075)
- FOREVERBOLT Coupling Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, NL-19, 2 in Lg, 1 in Hex Wd (FBCP3410)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, 3 PK (5XA29)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 in Bore Dia. (U36050.600.0001)
- ZORO SELECT A307A, 7/16 in Hex Head Cap Screw, Zinc Plated Steel, 1 3/4 in L, 25 PK (U01209.043.0175)
- ZORO SELECT A307A, 5/8 in Hex Head Cap Screw, Zinc Plated Steel, 3 1/2 in L, 25 PK (494123-PG)
- ZORO SELECT A307A, 5/8 in Hex Head Cap Screw, Zinc Plated Steel, 5 1/2 in L, 25 PK (494128-PG)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 50 PK (U01000.037.0100)
- ZORO SELECT Grade 2, 5/16 in Hex Head Cap Screw, Plain Steel, 4 1/2 in L, 25 PK (U08200.031.0450)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 45 PK (B04104.075.0300)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04110.100.1000)
- Zoro Select Hex Head Cap Screws