Shop All Hex Head Cap Screws
Zoro Select
A307A, 3/8 in Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 50 PK
Mfr # HCI20370300G-050P
Zoro # G2999141
product price: $25.99
/pk 50, $0.52/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Head Width 9/16 in
- Material Grade/Class A307A
- Material Steel
- Finish Hot Dipped Galvanized
Product Information
- Brand Zoro Select
- MFR # HCI20370300G-050P
- Zoro # G2999141
- UPC # 087302648222
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8 in |
Fastener Length | 3 in |
Head Width | 9/16 in |
Min. Thread Length | 1 in |
Head Height | 15/64 in |
Overall Length | 3 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 in |
Screw Size | 3/8 in |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/8 In.-16, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Brass, 10 PK (61598)
- ZORO SELECT 5/8 BEVELED WASHER F436/A325 PLAIN (62WBF436-1)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U33191.012.0044)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3 in, 18-8 Stainless Steel Pan Head Phillips Drive, 6 PK (77692)
- ZORO SELECT A307A, 3/8 in Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 100 PK (HCI20370100G-100P)
- ZORO SELECT A307A, 1/4 in Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 100 PK (HCI20250300G-100P)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04360.043.0125)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U04100.031.0250)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (U01200.056.0200)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 5 PK (M51000.200.0120)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 12 in L, 25 PK (05414)
- Zoro Select Hex Head Cap Screws