Shop All Hex Head Cap Screws
Zoro Select
A2, M24 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 5 PK
Mfr # M51010.240.0090
Zoro # G5521031
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Head Width 36 mm
- Material Grade/Class A2
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51010.240.0090
- Zoro # G5521031
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M24 |
Fastener Length | 90 mm |
Head Width | 36 mm |
Min. Thread Length | 90 mm |
Head Height | 15 mm |
Minimum Thread Length | 90 mm |
Dimensional Standards | DIN 933 |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | A2 |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | DIN 933 |
Item | Hex Head Cap Screw |
Tensile Strength | 101,500 psi |
Thread Type | Coarse |
Globally Sourced | Globally Sourced |
Threadlocker Minimum Temperature | M24-3.00 |
Threadlocker Maximum Temperature | 3 mm |
Manufacturer Location | Globally Sourced |
Fastener Thread Type | Metric Coarse |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M24-3.00, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 90 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0056)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M20-2.5mm, Plain Finish (36480)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Steel Body, 100 PK (51084)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04360.075.0600)
- ZORO SELECT A2, M12 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 10 PK (M51000.120.0110)
- ZORO SELECT A2, M8 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 25 PK (M51000.080.0110)
- ZORO SELECT A2, 1 1/8 in Hex Head Cap Screw, Plain Stainless Steel, 3 1/2 in L (U51000.112.0350)
- ZORO SELECT Class 8.8, M48 Hex Head Cap Screw, Black Oxide Steel, 100 mm L (M01010.480.0100)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 10 PK (U55000.062.0100)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (U04360.043.0275)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK (M04110.120.0080)
- Zoro Select Hex Head Cap Screws