Shop All Hex Head Cap Screws
Zoro Select
A2, M12 Hex Head Cap Screw, Plain Stainless Steel, 160 mm L, 5 PK
Mfr # M51010.120.0160
Zoro # G2644139
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Head Width 19 mm
- Material Grade/Class A2
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51010.120.0160
- Zoro # G2644139
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12 |
Fastener Length | 160 mm |
Head Width | 19 mm |
Min. Thread Length | 160 mm |
Head Height | 7.5 mm |
Dimensional Standards | DIN 933 |
Minimum Thread Length | 160 mm |
Head and Washer Height | 7.5 mm |
Dia./Thread Size | M12-1.75 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 160 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 160 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0175)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 6000 PK (0616DPF)
- PERFORMANCE TOOL Wilmar PMW5204 1000 Piece Cotter Pin Assortment (PMW5204)
- G.L. HUYETT Snap Pin Sq 2Wire 5/16 x 3 ZC (SNAP-312-3000S)
- ZORO SELECT A2, M8 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51000.080.0040)
- ZORO SELECT A2, M24 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 5 PK (M51010.240.0090)
- ZORO SELECT A2, M10 Hex Head Cap Screw, Plain Stainless Steel, 180 mm L, 10 PK (M51000.100.0180)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 50 PK (N04360.037.0062)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04110.100.1000)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (N04360.037.0225)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 50 PK (U51000.037.0050)
- Zoro Select Hex Head Cap Screws