Shop All Hex Head Cap Screws
Zoro Select
A2, M12 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 10 PK
Mfr # M51000.120.0110
Zoro # G5341436
original price:
$10.35
11% off
new price: $9.19
/pk 10, $0.92/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Head Width 19 mm
- Material Grade/Class A2
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51000.120.0110
- Zoro # G5341436
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12 |
Fastener Length | 110 mm |
Head Width | 19 mm |
Min. Thread Length | 30 mm |
Head Height | 7.5 mm |
Head and Washer Height | 7.5 mm |
Minimum Thread Length | 30 mm |
Dimensional Standards | DIN 931 |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | A2 |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | DIN 931 |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Tensile Strength | 101,500 psi |
Threadlocker Minimum Temperature | M12-1.75 |
Globally Sourced | Globally Sourced |
Threadlocker Maximum Temperature | 1.75 mm |
Manufacturer Location | Globally Sourced |
Fastener Thread Type | Metric Coarse |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 110 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33332)
- ZORO SELECT M4-0.70 x 20 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.040.0020)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Flat Head Phillips Drive, 15 PK (79448)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht, 50 PK (50FC-428)
- ZORO SELECT A2, 5/8 in Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51010.062.0600)
- ZORO SELECT A2, M16 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 10 PK (M51010.160.0065)
- ZORO SELECT A2, 3/4 in Hex Head Cap Screw, Plain Stainless Steel, 3 1/4 in L, 5 PK (U51010.075.0325)
- ZORO SELECT A307A, 5/16 in Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (494022-PG)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in L, 5 PK (U51000.075.0175)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M51010.050.0020)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00911)
- Zoro Select Hex Head Cap Screws