Shop All Hex Head Cap Screws
Zoro Select
A2, M10 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 25 PK
Mfr # M51010.100.0080
Zoro # G9484501
product price: $22.39
/pk 25, $0.90/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Head Width 17 mm
- Material Grade/Class A2
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51010.100.0080
- Zoro # G9484501
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10 |
Fastener Length | 80 mm |
Head Width | 17 mm |
Min. Thread Length | 80 mm |
Head Height | 6.4 mm |
Minimum Thread Length | 80 mm |
Head and Washer Height | 6.4 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 80 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Plastic Screw Anchor Kit, 7/8" L, Nylon (8450100)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish (SHR-150)
- J.W. WINCO GN913.3-M6-10-KU Set Screw Nylon Tip (6N10P13/PL)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4 FT, WHITE (90595)
- ZORO SELECT A2, 1 1/8 in Hex Head Cap Screw, Plain Stainless Steel, 5 in L (U51000.112.0500)
- ZORO SELECT A2, M10 Hex Head Cap Screw, Plain Stainless Steel, 200 mm L, 10 PK (M51000.100.0200)
- ZORO SELECT A2, 3/4 in Hex Head Cap Screw, Plain Stainless Steel, 4 1/2 in L, 5 PK (U51010.075.0450)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L (U04100.125.0550)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L, 10 PK (125152CH8O)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 12 mm L, 100 PK (M01230.080.0012)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 5 PK (65501)
- Zoro Select Hex Head Cap Screws