Shop All Hex Head Cap Screws
Zoro Select
A2, 1/2 in Hex Head Cap Screw, Plain Stainless Steel, 2 1/4 in L, 10 PK
Mfr # U51017.050.0225
Zoro # G2514106
product price: $35.69
/pk 10, $3.57/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Head Width 3/4 in
- Material Grade/Class A2
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51017.050.0225
- Zoro # G2514106
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2 in |
Fastener Length | 2 1/4 in |
Head Width | 3/4 in |
Head Height | 11/32 in |
Thread Length | 2-1/4" |
Minimum Thread Length | 2 1/4 in |
Size | 1/2"-20 x 2-1/4" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-20, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/32 in, Head Width 3/4 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive (312GCS10BK)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 803 PK (50210)
- GRIP-RITE NAIL BOX BRT 7DX2.25in. 50# (7BX)
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx5" L, PK10 (2UHW2)
- ZORO SELECT A2, M10 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 10 PK (M51000.100.0120)
- ZORO SELECT A2, M16 Hex Head Cap Screw, Plain Stainless Steel, 170 mm L, 5 PK (M51000.160.0170)
- ZORO SELECT A2, M10 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 25 PK (M51010.100.0080)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U51007.037.0300)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (N01200.062.0350)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 100 PK (U51000.025.0150)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04100.056.0400)
- Zoro Select Hex Head Cap Screws