Shop All Traffic Barricades
Zoro Select
A-Frame Barricade Sign, Polyethylene, 36 in H, 3 in L, 13 in W, Orange
Mfr # 155-OHT12-EG
Zoro # G005977786
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 3 in
- Width 13 in
- Outside Diameter 13 in
- Barricade Type Unrated with Signage
Product Information
- Brand Zoro Select
- MFR # 155-OHT12-EG
- Zoro # G005977786
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 36 in |
Length | 3 in |
Width | 13 in |
Outside Diameter | 13 in |
Panel Width | 1/4 in |
Panel Length | 12 in |
Storage Size Length | 36 in |
Storage Size Width | 13 in |
Overall Length | 13 in |
Overall Height | 36 in |
Depth | 3 in |
Top Panel Height | 24 in |
Description
Barricade Sign, Accepts Weight Cartridge Yes, Style A-Frame, Empty Weight 10 lb, Type Unrated with Signage, Reflective Grade Engineer, Barricade Color Orange, Fillable Yes, Overall Depth 3 in, Overall Height 36 in, Overall Length 13 in, Legend Orange/White Stripes, Interlocking No, Includes N/A, Frame Material Plastic, Weight When Filled with Water 20 lb, Panel Material Plastic, Foldable Yes, Weight When Filled with Sand 20 lb, Fillable Ballast Material Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 474D37 (474D37)
- MECHANIX WEAR RDT, Nitrile Diposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, L ( 10 ), 100 PK, Orange (D01-09-010-100)
- ACTION CHEMICAL Beard Cover, White, Universal, PK1000 (MCBC-1000/W)
- 3M Over-the-Head Ear Muffs, 30 dB, Pro-Grade, Red (90565-4DC-PS)
- ZORO SELECT A-Frame Barricade Sign, Polyethylene, 45 in H, 3 in L, 13 in W, Yellow (150-YHLGEG YELLOW)
- ZORO SELECT Speed Bump, Rubber, 1 1/8 in H, 9 ft L, 24 in W, Black/Yellow (29NH25)
- ZORO SELECT Barricade Leg, Polymer, 40 1/2 in H, 29 in L, 2 in W, White (80BARELG14)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, Yellow (TB-5-14)
- ZORO SELECT Adhesive Pads, Butyl, 3/16 in H, 8 in L, 8 in W, Black (80BUTYL100)
- ZORO SELECT Traffic Cone, 7 lb., Blue Cone Color (RS70032C-BLUE)
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 72 in L, 40 in W, Orange/White (97-01-004-012)
- Zoro Select Traffic Barricades