Shop All Traffic Barricades
Zoro Select
A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White
Mfr # 130-WLGQ3602-OBEG
Zoro # G6510332
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 45 in
- Weight 18 lb
- Length 3 in
Product Information
- Brand Zoro Select
- MFR # 130-WLGQ3602-OBEG
- Zoro # G6510332
- UPC # 792389002262
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 45 in |
Length | 3 in |
Width | 25 in |
Outside Diameter | 25 in |
Storage Size Width | 25 in |
Panel Length | 24 in |
Storage Size Length | 45 in |
Panel Width | 1/4 in |
Overall Height | 45 in |
Overall Length | 25 in |
Depth | 3 in |
Top Panel Height | 36 in |
Description
Barricade Sign, Accepts Weight Cartridge Yes, Style A-Frame, Empty Weight 18 lb, Type Unrated with Signage, Reflective Grade Engineer, Barricade Color White, Fillable Yes, Overall Depth 3 in, Overall Height 45 in, Overall Length 25 in, Legend Keep Left with Arrow, Interlocking No, Includes N/A, Frame Material Plastic, Weight When Filled with Water 28 lb, Panel Material Plastic, Foldable Yes, Weight When Filled with Sand 28 lb, Fillable Ballast Material Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Jacket Smock, Cuffs, Grey, 2XL (73780)
- WATSON GLOVES Stealth Lite Speed - Xlarge PR (389-X)
- DUNLOP Boots, Men's 10, Women's 12, Black, PR (OD60A93.CH)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-G115)
- ZORO SELECT Parking Curb, 4 in H, 6 ft L, 6 in W, White (1790W)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-ST)
- ZORO SELECT Traffic Cone, 36In, Orange (6FHA2)
- ZORO SELECT Vertical Panel Base, Rubber, 1 5/16 in H, 22 in L, 18 1/2 in W, Black (03-760-20)
- ZORO SELECT Runway Closure Marker, Polyethylene, 720" H, 120" W, Yellow (Y10X60)
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY7)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96920)
- Zoro Select Traffic Barricades