Shop All Workbench Tops
Zoro Select
96x30 in. Engineered Wood Workbench Top
Mfr # 4KYZ5
Zoro # G2053922
product price: $101.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$101.99
Free 30-Day Returns
Key Features
- Work Surface Material Engineered Wood
- Top Width 96 in
- Top Depth 30 in
- Top Thickness 1 1/2 in
- Edge Type Straight Edge
Product Information
- Brand Zoro Select
- MFR # 4KYZ5
- Zoro # G2053922
- UPC # 190735513828
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 96 in |
Top Depth | 30 in |
For Leg Depth | 30 in |
For Work Station Width | 96 in |
Overall Depth | 30 in |
Overall Width | 96 in |
Description
Workbench Top, Edge Shape Square, Color Wood, Includes Mounting Hardware Yes, Includes Stringer Yes, Non-Metal Top Thickness 1 1/2 in, Overall Depth 30 in, Overall Width 96 in, Top Material Finish Sealed, Resistance Properties Vibration Resistant, Top Load Capacity 100 lb, Top Material Engineered Wood, Top Metal Material Gauge Not Applicable, Compatible with Series Not Applicable, ESD Safe No, For Environment Industry Use, For Leg Depth 30 in, For Leg Type Adjustable Height, Flared, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Silver (1ZTG8)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, Yellow, 19 3/4 in L (QMS532YL)
- VIDMAR Drawer Divider, Pk25 (D2005/25P)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (430W362478HG)
- ZORO SELECT Workbench Top, Butcher Block, 96x30, Radius (800XF0)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (800XG4)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XF2)
- ZORO SELECT Lower Shelf, 72Wx15Dx2 H, Industrial Gray (5W680)
- ZORO SELECT Workbench Top, Butcher Block, 60x30, Radius (4KYY6)
- ZORO SELECT Shelf Riser, 72 W x 10 D x 12 in. H, Gray (5W673)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 30 D x 1-5/8 Thick (601174)
- Zoro Select Workbench Components