Shop All Stainless Steel Tubing
Zoro Select
9/16" OD x 3 ft. Welded 304 Stainless Steel Tubing
Mfr # 9625
Zoro # G6135141
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 9/16 in
- Wall Thickness 0.028 in
- Tube Material 304 Stainless Steel
- Tube Length 3 ft
- Inside Diameter 0.506 in
Product Information
- Brand Zoro Select
- MFR # 9625
- Zoro # G6135141
- UPC # 614121096257
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 9/16 in |
Tube Length | 3 ft |
Inside Diameter | 0.506 in |
Inside Dia. | 0.506 in |
Outside Dia. | 9/16 in |
Outside Dia. Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 3 ft |
Details
Wall Thickness | 0.028 in |
Tube Material | 304 Stainless Steel |
Type | Welded |
Standards | ASTM 269 |
Max. Pressure | 1337 psi @ 72 Degrees F |
Temp. Range | -423 Degrees to 1500 Degrees F |
Item | Tubing |
Maximum Operating Pressure | 1,337 psi @ 72 Degrees F |
Material | 304 Stainless Steel |
Minimum Operating Temperature | -423 Degrees F |
Maximum Operating Temperature | 1,500 Degrees F |
Fabrication | Welded |
System of Measurement | Inch |
Material Grade | 304 |
Features | General Purpose, It can be Bent and Cut to the Required Shape and Length and is Telescopic with Adjacent Sizes |
Description
Tubing, Fabrication Welded, Inside Diameter 0.506 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 1,337 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 9/16 in, Overall Length 3 ft, Standards ASTM 269, Wall Thickness 0.028 in, System of Measurement Inch, Minimum Operating Temperature -423 Degrees F, Features General Purpose, It can be Bent and Cut to the Required Shape and Length and is Telescopic with Adjacent Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Overflow Plate Bn (89235A)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-15)
- KOHLER Canister Valve Assembly Kit (1227235)
- INFINITY DRAIN 40" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6540_SS)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACH8)
- ZORO SELECT 3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD9)
- ZORO SELECT 7/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP6)
- ZORO SELECT 5/16" OD x 1 ft. Welded Stainless Steel Tubing (87117)
- ZORO SELECT 1-3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADJ1)
- ZORO SELECT 5/16" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD4)
- ZORO SELECT 12mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ9)
- Zoro Select Stainless Steel Tubing