Shop All Socket Head Cap Screws
Zoro Select
9/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK
Mfr # U07040.056.0300
Zoro # G5737557
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 7/16 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U07040.056.0300
- Zoro # G5737557
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 9/16"-18 |
Screw Length | 3 in |
Drive Size | 7/16 in |
Vented Hole Size | Not Vented |
Head Height | 0.562 in |
Thread Length | 1 1/2 in |
Min. Thread Length | 1 1/2 in |
Minimum Thread Length | 1-1/2 in |
Head Diameter | 1 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | 9/16"-18 |
Length | 3 in |
Head Dia. | 1 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/16 in, Material Steel, Finish Black Oxide, Thread Size 9/16 In.-18, Minimum Thread Length 1 1/2 in, Fastener Length 3 in, Head Height 0.562 in, Head Diameter 1 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Heavy Duty Staples, 0.026 x .019 in ga, Power Crown, 5/16 in Leg L, Steel, 5000 PK (STCR26195/16)
- MIDWEST FASTENER 3/4"-10 Zinc Plated Steel Coarse Thread Square Nuts 5PK (64494)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Alloy Steel, 1-1/2 in Length, 50 PK (72230)
- USA INDUSTRIALS M4-0.70 x 100 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-273)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07000.056.0400)
- ZORO SELECT 9/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK (U07040.056.0225)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.056.0250)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07000.019.0150)
- ZORO SELECT #2-56 Mil Spec Socket Head Cap Screw, Passivated Steel, 3/16 in Length, 5 PK (NAS1352N02-3)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 25 PK (FHS100814-025P1)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST187480)
- Zoro Select Socket Head Cap Screws