Shop All Socket Head Cap Screws
Zoro Select
9/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK
Mfr # U07040.056.0225
Zoro # G5560983
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 7/16 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U07040.056.0225
- Zoro # G5560983
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 9/16"-18 |
Screw Length | 2-1/4 in |
Drive Size | 7/16 in |
Vented Hole Size | Not Vented |
Head Height | 0.562 in |
Thread Length | 1 1/2 in |
Min. Thread Length | 1 1/2 in |
Head Diameter | 1 in |
Minimum Thread Length | 1-1/2 in |
Dimensional Standards | ASME B18.3 |
Length | 2 1/4 in |
Head Dia. | 1 in |
Dia./Thread Size | 9/16"-18 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/16 in, Material Steel, Finish Black Oxide, Thread Size 9/16 In.-18, Minimum Thread Length 1 1/2 in, Fastener Length 2 1/4 in, Head Height 0.562 in, Head Diameter 1 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 31 PK (UST900016)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 3 in, Steel, Black Oxide, 2 PK (40604)
- ZORO SELECT Spring Nut, #10-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7951-1032-3B)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-7CN438)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.056.0250)
- ZORO SELECT 9/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07040.056.0300)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07000.056.0400)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (M07141.040.0006)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 7/8 in Length, 5 PK (MPB3378S)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 25 PK (M07000.100.0150)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51060.016.0025)
- Zoro Select Socket Head Cap Screws