Shop All Pallet Covers & Cushions
Zoro Select
9/1000 in Kraft Anti Slip Pallet Sheet, 37 in W, 45 in L
Mfr # ASP45X37
Zoro # G400700224
product price: $1,283.99
/pk 1000, $1.28/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,283.99
Free 30-Day Returns
Key Features
- Material Single Sheet
- Thickness 9/1000 in
- Color Kraft
- Width 37 in
- Length 45 in
Product Information
- Brand Zoro Select
- MFR # ASP45X37
- Zoro # G400700224
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 37 in |
Length | 45 in |
Details
Item | Anti Slip Pallet Sheet |
Material | Single Sheet |
Thickness | 9/1000 in |
Color | Kraft |
Post-Consumer Recyclability | 100 % |
Standards | FDA Approved |
Description
Anti Slip Pallet Sheet, Width 37 in, Length 45 in, Thickness 9/1000 in, Material Single Sheet, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards FDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelving Unit, 24"D x 72"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2472NC-4)
- ZORO SELECT Stainless Steel Wall Shelf, 16"D x 36"W x 11-1/2"H, Silver (2HGC1)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, Blue, 7 3/8 in L (QUS220BL)
- RUBBERMAID COMMERCIAL Round Storage Container, 8 qt, Lid 1GAF4 (FG572400WHT)
- ZORO SELECT 1.5 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWH6)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 97 in L, 50 PK (20G-514997)
- ZORO SELECT Pallet Cover Tarp, 48 in W x 48 in D x 48 in L, 10.5 mil Thickness, Black/Silver (3ZRU1)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY5)
- ZORO SELECT Pallet Paper Sheet, 40 in W, 48 in L, 100 PK (KAS4840)
- ZORO SELECT Pallet Paper Sheet, 37 in W, 45 in L, 100 PK (KAS4537)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 87" L (PC180)
- Zoro Select Pallet Covers & Cushions