Shop All Plastic Bags
Zoro Select
90" x 54" Mattress Bags, 2.50 mil, Clear
Mfr # 4NZG9
Zoro # G3477634
product price: $187.99
/pk 100, $1.88/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54"
- Length 90"
- Color Clear
- Bag Closure Type None
- Thickness 2.50 mil
Product Information
- Brand Zoro Select
- MFR # 4NZG9
- Zoro # G3477634
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 54" |
Length | 90" |
Size | 90" x 54" |
Mattress Size | Full |
Depth | 11" |
Details
Item | Mattress Bags |
Color | Clear |
Bag Closure Type | None |
Thickness | 2.50 mil |
Material | Low Density Polyethylene (LDPE) |
Hang Hole | No |
Bag Item | Mattress Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Box |
Bag Bottom Type | Gusseted |
Description
Full, Mattress Bag, Thickness 2.5 mil, Width 54 in, Depth 11 in, Length 90 in, Bag Bottom Type Gusseted, Low Density Polyethylene (LDPE), Bag Closure Type None, FDA Compliant No, Package Configuration Box, Clear, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Paper, Astrobrt, 24#, Rockt Rd Pk (WAU22641)
- SCOTCH Box Sealing Tape, Acrylic, PK36 (313)
- ZORO SELECT Corrugated Boxes, 12" x 6" x 8", Kraft, 25/Bundle (55VG72)
- BALDWIN Estate Lifetime Brass Mail Slot (0014.003)
- ZORO SELECT 60" x 28" Equipment Cover, 1 mil, Clear, PK 150 (5CPG6)
- ZORO SELECT 72" x 20" Garment Bags, 0.35 mil, Clear, PK 500 (5DTU6)
- ZORO SELECT 3" x 2" Open Poly Bags, 2 mil, Clear (5DGN8)
- ZORO SELECT 12" x 7" Open Poly Bags, 1 mil, Clear (5DRH7)
- ZORO SELECT 24" x 500 ft. Poly Tubing, 6 mil, Pink (5CYL5)
- ZORO SELECT 8" x 6" Open Poly Bags, 2 mil, Clear (5ZW10)
- BOX PARTNERS 22 x 22 in. 1 Mil Flat Poly Bags; Clear (PB2474)
- Zoro Select Shipping & Packing Bags