Shop All Brass Pipe Fittings
Zoro Select
90 Street Elbow, Brass, 1 1/4 in, NPT
Mfr # ZUSA-PF-10678
Zoro # G000425015
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Standards NSF 61
- Color Brown
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10678
- Zoro # G000425015
- UPC # 193005117245
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 7/8 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Details
Specific Fitting Shape | 90 Degrees Street Elbow |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Application | Air, Natural Gas, Oil, Potable Water |
Standards | NSF 61 |
Color | Brown |
Fitting Side B Pipe Threading | 12 |
Includes Seal | No |
Fitting Side A Pipe Threading | 12 |
Includes Pre-Applied Thread Sealant | Yes |
Maximum Operating Pressure | 200 psi |
Fitting Side A Type | NPT |
Low Lead Compliance Level | Certified |
Fitting Side B Type | NPT |
Fitting Side B Gender | Male |
Fitting Side A Gender | Female |
Class | Class 125 |
Thread Sealant Type | PTFE |
Low Lead Certified Standard | NSF 61; NSF 372 |
Description
90 Degrees Street Elbow, Brass, Class Class 125, 1 1/4 in, Female, NPT, 12, 1 1/4 in, Male, NPT, 12, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Pre-Rinse Spray Valve, 0.65 gpm Flow Rate (KLP50-0220-65)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 8" L Straight, 1/2" (ZUSA-STF-QC-34)
- KISSLER Faucet Stem, Plastic (92-298)
- BEMIS Toilet Seat, With Cover, Plastic, Round, White (200E4 000)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/8" Pipe Size (706109-02)
- ZORO SELECT Brass Cap, FNPT, 1/2" Pipe Size (706108-08)
- ZORO SELECT Tee, Brass, 3/8 in Pipe Size, Female BSPT (ZUSA-PF-10451)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 3/4" Pipe Size (1VFZ4)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 3/8 in (ZUSA-PF-9027)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size (706122-02)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (6RCW8)
- Zoro Select Brass Pipe Fittings