Shop All Aluminum Pipe Fittings
Zoro Select
90 Street Elbow, Aluminum, 1 1/2 in
Mfr # ZUSA-PF-9493
Zoro # G7687300
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape 90 Degrees Street Elbow
- Color Silver
- Standards MIL-DTL-52618-E
- Application Air, Non-Potable Water, Oil
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9493
- Zoro # G7687300
- UPC # 193005062910
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Details
Item | Class 150 Aluminum Pipe Fittings |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | 90 Degrees Street Elbow |
Color | Silver |
Standards | MIL-DTL-52618-E |
Application | Air, Non-Potable Water, Oil |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Pipe Threading | 12 |
Fitting Side A Pipe Threading | 12 |
Includes Seal | No |
Class | Class 150 |
Maximum Operating Pressure | 150 psi |
Fitting Side A Gender | Female |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Fitting Side B Gender | Male |
Low Lead Compliance Level | Not Compliant |
Description
90 Degrees Street Elbow, Aluminum, Class Class 150, 1 1/2 in, Female, NPT, 12, 1 1/2 in, Male, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTK8)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Adapter - 1/2" FNPT x 1/4" MNPT (ZUSA-PF-4632)
- ZORO SELECT 3/4" FNPT 304/304L SS Threaded Outlet (150770350212)
- LEGEND VALVE 3/4 T-539 NO LEAD WATER HEATER (107-192NL)
- ZORO SELECT Straight Coupling, Aluminum, 1/4 in (ZUSA-PF-9380)
- ZORO SELECT Weld Neck Pipe Flange, Flat Face, 4 in (BULK-PF-466)
- ZORO SELECT Hex Bushing, Aluminum, 1" x 1/2", Class 150 (ZUSA-PF-9402)
- ZORO SELECT 90 Elbow, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9429)
- ZORO SELECT Square Socket Plug, Aluminum, 3/8", MNPT (ZUSA-PF-9568)
- ZORO SELECT Reducing Coupling, Aluminum, 1 1/4" x 1/2 (ZUSA-PF-9463)
- ZORO SELECT Hex Bushing, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9395)
- Zoro Select Fittings