Shop All ABS Pipe Fittings
Zoro Select
90 Long Sweep Elbow, 3 In Hub x Spigot
Mfr # 03063
Zoro # G1784063
original price:
$25.15
8% off
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 90 Degrees Long Sweep Elbow
- Specific Fitting Shape 90 Degree Long Sweep Elbow
- Fitting Connection Type Spigot x Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 03063
- Zoro # G1784063
- UPC # 012871030635
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Side B Outside Diameter | 3 1/2 in |
Overall Length | 9 11/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
For Pipe Outside Diameter | 3 1/2 in, 3 15/16 in |
Description
90 Degrees Long Sweep Street Elbow, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Male, Spigot, 3 1/2 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 3 15/16 in, 9 11/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve Coil, 12VDC, 18" Leads Connection, 8W (L2A)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 6mm x 6 mm Tube OD, Black, 10 PK (3106 06 00)
- ANVIL 1 x 1-1/2 Close Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830023800)
- AMERICAN STANDARD Spray Assembly M964473-0750A (M964473-0750A)
- ZORO SELECT Pipe Adapter, 3 In x 2 In Hub (1WJE7)
- ZORO SELECT 90 Long Sweep Elbow, 1-1/2 In Hub (1WHX7)
- ZORO SELECT Cleanout Tee w/Plug, 3 In FNPT x Hub (1WJG6)
- ZORO SELECT Reducing Wye, 4 In x 2 In Hub (1WHW3)
- ZORO SELECT 45 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WJA1)
- ZORO SELECT Threaded Cap, 1-1/2 In FNPT (1WJG3)
- NIBCO 2 in. ABS DWV 90-Degree Spigot x Hub Long Turn Street Elbow (58072LT2)
- Zoro Select Fittings