Shop All Stainless Steel Pipe Fittings
Zoro Select
90 Long Radius Elbow, 316 SS, 4 in
Mfr # 4381014280
Zoro # G800442168
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Long Radius Elbow
- Pipe Fitting Material Stainless Steel
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color Silver
- Includes Pre-Applied Thread Sealant No
Product Information
- Brand Zoro Select
- MFR # 4381014280
- Zoro # G800442168
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Details
Specific Fitting Shape | 90 Degrees Long Radius Elbow |
Pipe Fitting Material | Stainless Steel |
Item | Elbow |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Color | Silver |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Type | Butt Weld |
Includes Seal | No |
Fitting Side A Type | Butt Weld |
Material Grade | 316 |
Maximum Operating Pressure | 275 psi @ 150 Degrees F |
For Pipe Schedule | 10 |
Description
90 Degrees Long Radius Elbow, Stainless Steel, 316, For Pipe Schedule 10, 4 in, Butt Weld, 4 in, 4 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhiteBrushed Brass (LMS36MOQ7)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12474)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 80 (1LMN6)
- THRIFCO PLUMBING 3/4 X 6 Inch Stainless Steel Nipple, Packaged (9020035)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 2 1/2 in (4381014260)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 2 in (4381014250)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 3 in (4381014270)
- ZORO SELECT Cap, 304 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-8244)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, BSPP x NPT (ZUSA-PF-7992)
- ZORO SELECT 2" x 1-1/4" FNPT 304 SS Reducing Coupling (40RC111N020114)
- ZORO SELECT 1/2" FNPT 304 SS Half Coupling (40HC111N012)
- Zoro Select Fittings