Shop All Stainless Steel Pipe Fittings
Zoro Select
90 Long Radius Elbow, 316 SS, 2 in
Mfr # 4381014250
Zoro # G200442157
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Long Radius Elbow
- Pipe Fitting Material Stainless Steel
- Color Silver
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Includes Seal No
Product Information
- Brand Zoro Select
- MFR # 4381014250
- Zoro # G200442157
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Details
Specific Fitting Shape | 90 Degrees Long Radius Elbow |
Pipe Fitting Material | Stainless Steel |
Item | Elbow |
Color | Silver |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Includes Seal | No |
Material Grade | 316 |
Fitting Side B Type | Butt Weld |
For Pipe Schedule | 10 |
Maximum Operating Pressure | 275 psi @ 150 Degrees F |
Fitting Side A Type | Butt Weld |
Includes Pre-Applied Thread Sealant | No |
Description
90 Degrees Long Radius Elbow, Stainless Steel, 316, For Pipe Schedule 10, 2 in, Butt Weld, 2 in, 2 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N020114)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1 In (867-249SR)
- MOEN Hardware Kit (103759)
- ZORO SELECT Stopper w/Chain, Pipe Dia 1 1/2 To 2 In (1PPJ2)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 1 1/4 in (4381014230)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 4 in (4381014280)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 3 in (4381014270)
- ZORO SELECT 2" Slip On SS Slip-On Flange (4381005450)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/2", NPT (ZUSA-PF-7091)
- ZORO SELECT Elbow, 90 deg, 3/8", 150,304, Thrd Heavy (4381030620)
- ZORO SELECT 1-1/2" Socket Weld SS Cap (4307004226)
- Zoro Select Stainless Steel Pipe Fittings