Shop All Brass Pipe Fittings
Zoro Select
90 Elbow Reducer, Brass, 3/4 x 1/4 in
Mfr # ZUSA-PF-10387
Zoro # G500424990
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Reducer
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Color Brown
- Pipe Fitting Connection Type Female NPT x Female NPT
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10387
- Zoro # G500424990
- UPC # 193005109707
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 3/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
90 Degrees Elbow Reducer, Brass, Class Class 125, 3/4 in, Female, NPT, 14, 1/4 in, Female, NPT, 18, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (G-MBB-25TH)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2913-PG-SAA)
- ZORO SELECT 1/8" MNPT 304 SS Hex Socket Plug (40SP112N018)
- MILTON Camlock Washer 3", PK5 (2009-7)
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (1VEY4)
- ZORO SELECT 90 Elbow, Brass, 3/4 in, F BSPT, Class 125 (ZUSA-PF-10366)
- ZORO SELECT Hex Bushing, Brass, 2 x 1 1/2 in, NPT (ZUSA-PF-10639)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/4" Pipe Size (706121-12)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/4" Pipe Size 5 PK (6AZD4)
- ZORO SELECT Reducing Coupling, Brass, 1 1/2 x 1 1/4 in (ZUSA-PF-10328)
- EAGLE TOOL US Fjc FJ6828 R1234YF Tank Adapter for R12 (FJ6828)
- Zoro Select Fittings