Shop All Black Pipe Fittings
Zoro Select
90 Double Bend, Cast Iron, 4 in, Socket
Mfr # 220406
Zoro # G200722051
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Standards ASTM A888
- Max. Steam Pressure 0
- Fitting Side A Gender Female
- Fitting Side A Type Socket
Product Information
- Brand Zoro Select
- MFR # 220406
- Zoro # G200722051
- UPC # 810074080262
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Overall Length | 11 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side C Outside Diameter | 4 7/16 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Bend Nominal Dimensions | 5 1/2 x 5 1/2 x 5 1/2 |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Description
90 Degrees Double Bend Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNA13)
- SELKIRK TRIM PLATE SPACER 6"" (206488)
- ARROWHEAD BRASS Silcockflange1/2Fm3/4Hlf (255LF)
- ARROWHEAD BRASS BIBB HOSE 3/4"" S THRD (302LF)
- ZORO SELECT 3/4" Malleable Iron 45 Degree Elbow Class 150 (5P470)
- ZORO SELECT Socket Weld Black Forged Steel Union (1MNU2)
- ZORO SELECT 3/8" x 1/4" Malleable Iron Hex Bushing Class 150 (5P509)
- ZORO SELECT 2" Black Forged Steel 45 Degree Elbow Class 3000 (1MNP3)
- ZORO SELECT 2" x 1" Malleable Iron Reducer Class 150 (5P578)
- ZORO SELECT 2" Malleable Iron 90 Degree Elbow Class 300 (4316000464)
- LEGEND VALVE 3/8" BLACK COUPLING (350-502)
- Zoro Select Fittings