Shop All Black Pipe Fittings
Zoro Select
90 Double Bend, Cast Iron, 2 in, Socket
Mfr # 220402
Zoro # G600722088
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Standards ASTM A888
- Max. Steam Pressure 0
- Fitting Side B Gender Female
- Fitting Side B Outside Diameter 2 3/8 in
Product Information
- Brand Zoro Select
- MFR # 220402
- Zoro # G600722088
- UPC # 810074080248
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Overall Length | 9 in |
Bend Nominal Dimensions | 4 1/2 x 4 1/2 x 4 1/2 |
Description
90 Degrees Double Bend Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Foot Pedal Faucet Repair Part, Polished chrome (834-EPSLOABCP)
- SHARKBITE Deburring Tool, For Tube Size 1/4" to 1" (U702)
- LEGEND VALVE 3/4 BLACK FLOOR FLANGE (350-464C)
- B & K Cvr Flr Drain 6.12X3/8Wt (801-P2PK)
- ZORO SELECT 2" x 1" Malleable Iron Hex Bushing Class 150 (5P528)
- ZORO SELECT 90 Bend, Cast Iron, 2 in Pipe Size, Socket (220190)
- ZORO SELECT 1" x 3/8" Malleable Iron Reducer Coupling Class 150 (0810087205)
- ZORO SELECT 3/4" Black Forged Steel Coupling (1MNA4)
- ZORO SELECT No Hub Blind Plug, Cast Iron, 2 in, Socket (222482)
- ZORO SELECT 3/4" x 1/8" Malleable Iron Reducer Coupling Class 150 (0810086611)
- SMITH-COOPER 2-1/2" x 2" 90 Degree Reducing Elbow (4316001704)
- Zoro Select Black Pipe Fittings