Shop All ABS Pipe Fittings
Zoro Select
90 Deg Street Elbow, 3 In Hub x Spigot
Mfr # 1WHZ8
Zoro # G1568542
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 90 Degrees Street Elbow
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Connection Type Spigot x Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WHZ8
- Zoro # G1568542
- UPC # 012871028823
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Overall Length | 7 9/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
For Pipe Outside Diameter | 3 1/2 in |
Fitting Side B Outside Diameter | 3 9/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Description
90 Degrees Street Elbow, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Male, Spigot, 3 1/2 in, 3 in, Female, Socket, 3 9/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 7 9/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Valve, Only Trim (PTT188730)
- LEGEND VALVE 1" BLACK SIDE OUTLET TEE (350-315)
- OAKBROOK COLLECTION TOWEL BAR 24"" CHRM (297-0201OB)
- LEGRIS Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 60)
- ZORO SELECT Cleanout Adapter, 1-1/2 In FNPT x Spigot (1WJC6)
- ZORO SELECT 90 Deg Vent Elbow, 2 In Hub (1WJH2)
- ZORO SELECT Flush Cleanout Tee, 2 In FNPT x Hub (1CNV9)
- ZORO SELECT 22-1/2 Street Elbow, 2 In Hub x Spigot (1WJF9)
- ZORO SELECT Adapter, 3 In Hub x MNPT (1WJD4)
- ZORO SELECT Fitting Adapter, 2 In FNPT x Spigot (1WJC7)
- CHARLOTTE BATH Charlotte PVC006001000HA 2 in. 45 deg Pipe (42673)
- Zoro Select Fittings