Shop All Plastic Bags
Zoro Select
9" x 6" Open Poly Bags, 3 mil, Clear
Mfr # 5DHG4
Zoro # G3005807
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5DHG4
- Zoro # G3005807
- UPC # 654866004131
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 9" |
Depth | 0 |
Size | 9" x 6" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 3 mil, Depth 0, Width 6 in, Length 9 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M™ 824 Pouch Tape Rolls, 2.5 Mil, 5" x 6", Clear, 12/Case (T991824)
- FISKARS 9 5 In 1 Scissors (01-005692)
- RITE IN THE RAIN All Weather Maxi Book, Side Spiral (373-MX)
- JACK RICHESON Jack Richeson 2002178 0.25 in. x 10 ft. Aluminum Armature Wire; Metallic (2002178)
- ZORO SELECT 24" x 16" Open Poly Bags, 3 mil, Clear (5DHK0)
- ZORO SELECT 30" x 20" Open Poly Bags, 3 mil, Clear (5DHK2)
- ZORO SELECT 3" x 2" Open Poly Bags, 3 mil, Clear (5DHD4)
- ZORO SELECT 12" x 6" Open Poly Bags, 2 mil, Clear (5DGU6)
- ZORO SELECT 5" x 3" Open Poly Bags, 4 mil, Clear (5DHL8)
- ZORO SELECT 20" x 16" Open Poly Bags, 1 mil, Clear (8CDY2)
- PARTNERS BRAND 24" x 2150 ft. Poly Tubing, 2 mil, Clear (PT2402)
- Zoro Select Shipping & Packing Bags