Shop All Paint Roller Covers
Zoro Select
9" Paint Roller Cover, 1/2" Nap, Acrylic
Mfr # 403T09
Zoro # G3374493
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/2"
- Cover Material Acrylic
- Core Material Polypropylene
Product Information
- Brand Zoro Select
- MFR # 403T09
- Zoro # G3374493
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Nap Size | 1/2 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Acrylic |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi Smooth to Semi-Rough |
Paint Type | Oil Based, Water Based |
Features | Durable Polypropylene Core |
For Use With | Roller Frame |
Surface Material | Drywall |
Washable | Yes |
Compatible Roller Frame Style | Cage |
Surface Texture | Medium, Semi-Rough, Semi-Smooth |
Cover Type | Standard |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/2 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Acrylic, Core Material Polypropylene, For Use With Roller Frame, Washable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PLASTICS Tray Paint Rlr Mini Plstc 7In (01012)
- PREMIER 1/2" Flat Artist Paint Brush, 12 PK (AR15235)
- PREMIER 4" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (44382)
- GRACO 517 Super Zip Tip Reversible Spray Tip (59-517)
- ZORO SELECT 4" Mini Paint Roller Cover, 1/2" Nap, Acrylic, 2 PK (403T12)
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Synthetic (1UFP1)
- ZORO SELECT 4" Mini Paint Roller Cover, 3/4" Nap, Acrylic (403T24)
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Acrylic (422W55)
- ZORO SELECT 4" Paint Roller Cover, 1/2" Nap, Acrylic (403T17)
- ZORO SELECT 4" Paint Roller Cover, 3/4" Nap, Acrylic (415M67)
- PREMIER 4" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (4KW2-50)
- Zoro Select Paint Roller Covers