Shop All Cell Phone Lockers
Zoro Select
9 in W, 9 in D, Blue
Mfr # 10Y620
Zoro # G5667864
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Locker Configuration (1) Wide
- Overall Width 9 in
- Overall Depth 9 in
- Overall Height 66 5/8 in
Product Information
- Brand Zoro Select
- MFR # 10Y620
- Zoro # G5667864
- UPC # 190735378342
- Country of Origin China
- Category Cell Phone Lockers
Dimensions
Overall Width | 9 in |
Overall Depth | 9 in |
Overall Height | 66 5/8 in |
Opening Width | 6 in |
Opening Depth | 8 in |
Opening Height | 4 5/8 in |
Leg Height | 6 in |
Description
Cell Phone Locker, Frame Assembled Unassembled, Leg Height 6 in, Number of Tiers 10, Number of Units Wide 1, Handle Type Pull, Locker Color Blue, Mounting Style Surface, Number of Lockers 10, Opening Depth 8 in, Opening Height 4 5/8 in, Opening Width 6 in, Overall Depth 9 in, Overall Height 66 5/8 in, Overall Width 9 in, Locker Finish Powder Coated, Locker Material Steel, Door Locking Points 1, Door Material Steel, Door Type Solid, Lock Type Padlock Hasp, Number of Keys Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 0 Bins (DC36-4S12DS-95)
- AKRO-MILS Connecting S Hooks, PK8 (AWSHOOK8PK)
- METRO Shelf Post, 74 H x 1 in. W, Tan, PK4 (MQ74PE)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, Blue, 17 1/2 in L (13014BLUE)
- ZORO SELECT 66 5/8 in H, (1) Wide, Gray (10Y618)
- ZORO SELECT 27 in W, 66 5/8 in H, (10) Tier, (3) Wide (10Y623)
- ZORO SELECT Cell Phone Locker, 66 5/8 in (10) Tier, (3) Wide (10Y622)
- ZORO SELECT 9 in 66 5/8 in H, (1) Wide (10Y619)
- SALSBURY INDUSTRIES 22 3/4 in W, 8 3/4 in Silver (19158-15ARC)
- SALSBURY INDUSTRIES 35 3/4 in W, 29 3/4 in H, (5) Tier, (5) Wide (19158-25ARC)
- UNITED VISUAL PRODUCTS Cell Phone Locker, 24 in 4 in D (UVQ1048)
- Zoro Select Cell Phone Lockers