Shop All Spray Bottles
Zoro Select
9-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack
Mfr # 110554
Zoro # G4251877
product price: $18.15
/pk 6, $3.03/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9-1/4 in
- Color Red/White
- Imprinting No Imprinting
- Material Plastic
- Features Adjustable Nozzle
Product Information
- Brand Zoro Select
- MFR # 110554
- Zoro # G4251877
- UPC # 022169500429
- Country of Origin China
- Category Spray Bottles
Dimensions
Size | 9-1/4 in |
Closure Size | 28/400 |
Overall Height | 13 1/4 in |
Dip Tube Length | 9 1/4 in |
Details
Item | Trigger Sprayer |
Color | Red/White |
Imprinting | No Imprinting |
Material | Plastic |
Features | Adjustable Nozzle |
Bottle Material | Polypropylene |
Adjustable Nozzle | Yes |
Sprayer Material | Plastic |
Sprayer Color | Red |
Closure Diamenter | 28 mm |
Dispensing Type | Mist, Stream |
Seal Material | Polypropylene |
Container Capacity | 24 oz, 32 oz |
Closure Thread Style | 400 |
Description
Trigger Sprayer, Dispensing Type Mist, Stream, 24 oz, 32 oz, Sprayer Color Red, Bottle Material Polypropylene, Sprayer Material Plastic, Dip Tube Length 9 1/4 in, Seal Material Polypropylene, Imprinting No Imprinting, Overall Height 13 1/4 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Vacuum Bag, Paper, 10 PK (1407015040)
- SEVENTH GENERATION Dishwashing Detergent, Unscented, PK12 (SEV 22150)
- RUBBERMAID COMMERCIAL RUBBERMAID 1600 mL Unscented Lotion Hand Soap (FG402364)
- BRUSKE PRODUCTS 23" Brown bristle, coarse, floor brush, bolt-on steel handle (2174-CS)
- ZORO SELECT ESD Bottle, Pen Tip, 26 ga., 2 Oz. (3XJX6)
- ZORO SELECT 9-1/4"White/Black, Plastic Trigger Foamer, 6 Pack (110834)
- ZORO SELECT ESD Bottle, Pen Tip, 2 Oz. (3XJV7)
- ZORO SELECT 7-1/4"White/Black, Plastic Trigger Foamer, 6 Pack (110833)
- ZORO SELECT 7-1/4"Green/White, Plastic Trigger Sprayer, 6 Pack (110567)
- ZORO SELECT 7-1/4"White, Plastic Trigger Sprayer, 6 Pack, Color: White (110560)
- 3M 3M 7000029810 Sharpshooter Extra Strength No-Rinse Mark Remover with Trigger Sprayer - 1 Quart, Each (7000029810)
- Zoro Select Spray Bottles