Shop All Spray Bottles
Zoro Select
9-1/4"Blue/White, Plastic Trigger Sprayer, 6 Pack
Mfr # 110559
Zoro # G4250967
product price: $10.69
/pk 6, $1.78/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- Imprinting No Imprinting
- Material Plastic
- Bottle Material Polypropylene
- Features Adjustable Nozzle
Product Information
- Brand Zoro Select
- MFR # 110559
- Zoro # G4250967
- UPC # 022169500122
- Country of Origin Taiwan, Province of China
- Category Spray Bottles
Dimensions
Size | 9-1/4 in |
Closure Size | 28/400 |
Dip Tube Length | 9 1/2 in |
Overall Height | 12 in |
Details
Item | Trigger Sprayer |
Color | Blue/White |
Imprinting | No Imprinting |
Material | Plastic |
Bottle Material | Polypropylene |
Features | Adjustable Nozzle |
Adjustable Nozzle | Yes |
Sprayer Material | Plastic |
Container Capacity | 24 oz, 32 oz |
Closure Thread Style | 400 |
Sprayer Color | Blue |
Dispensing Type | Mist, Stream |
Seal Material | Polypropylene |
Closure Diamenter | 28 mm |
Description
Trigger Sprayer, Dispensing Type Mist, Stream, 24 oz, 32 oz, Sprayer Color Blue, Bottle Material Polypropylene, Sprayer Material Plastic, Dip Tube Length 9 1/2 in, Seal Material Polypropylene, Imprinting No Imprinting, Overall Height 12 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Scratch Brush, 2x9 Rows (0005403000)
- LIBMAN Libman Commercial Copper Mesh Scrubber, 2-Pack - (73)
- ANGEL SOFT Tissue Std Bath Angel Soft Ps 450, PK80 (16880)
- NORAMCO 40"x48" Can Liners 12 MIC, Clear, 250 ct (R404812N)
- ZORO SELECT 7-1/4"Blue/White, Plastic Trigger Sprayer, 6 Pack (110565)
- ZORO SELECT 9-1/4"White/Black, Plastic Trigger Foamer, 6 Pack (110834)
- ZORO SELECT 7-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110566)
- ZORO SELECT 16 oz. Blue, Plastic Trigger Spray Bottle (3XJY1)
- ZORO SELECT ESD Bottle, Pen Tip, 2 Oz. (3XJV7)
- ZORO SELECT 32 oz. Clear, Plastic Graduated Bottle, 3 Pack (130295)
- BOARDWALK Trigger Spray Bottle, CleanCheck, 32 oz, HDPE, Red, 3 Pack (513155)
- Zoro Select Spray Bottles