Shop All Disposable Napkins
Zoro Select
8.5" x 4.25" Linen-Like White Guest Towels, PK500
Mfr # 856499
Zoro # G7255342
product price: $75.59
/pk 500, $0.15/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Napkin Color White
- Color White
- Napkin Fold Type 1/6 Fold
- Napkin Folded Dimensions 4-1/4 in x 8-1/4 in
- Pattern Plain
Product Information
- Brand Zoro Select
- MFR # 856499
- Zoro # G7255342
- UPC # 076455232037
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Napkin Folded Dimensions | 4-1/4 in x 8-1/4 in |
Napkin Sheet Size | 12 in x 17 in |
Folded Dimensions | 8-1/4" x 4-1/4" |
Sheet Size | 12" x 17" |
Folded Napkin Length | 8 1/2 in |
Unfolded Napkin Size | 12 in x 17 in |
Folded Napkin Width | 4 1/4 in |
Unfolded Napkin Width | 12 in |
Unfolded Napkin Length | 17 in |
Folded Napkin Dimensions | 4 1/4 in x 8 1/2 in |
Description
Disposable Guest Towel, Bio-Based Yes, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 4 1/4 in x 8 1/2 in, FSC Certified No, Material Recycled Paper, Napkin Color White, Napkin Fold Type 1/6 Fold, Napkin Pattern Plain, Pack Count 100, Packs per Case 5, Ply 1, Product Series Linen-Like(R), Recyclable No, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 12 in x 17 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Terminal Block 0.250 Male, PK6 (2E-34237)
- COLEMAN 54x84 Vinyl Tablecloth (2000014859)
- AMERICAN METALCRAFT 8 oz Blue Solid Portion Spoon (SPN8)
- BUFF AND SHINE $8.25" COARSE WHITE WAFFLE PAD (BUF899WG)
- ZORO SELECT Disp Bev Nap, 4 3/4 in x 4.75 in, PK4000 (BWK8300K)
- ZORO SELECT Disp Din Nap, 7 3/4 in x 7 3/4 in, PK1000 (253263)
- ZORO SELECT Beverage Napkin, White, 1/8 Fold, PK4000 (409177)
- ZORO SELECT Dispenser Napkin, Wht, Tall Fold, PK10000 (409892)
- ZORO SELECT Guest Towel, Wt, 1Ply, 1/6 Fold, PK500 (856513)
- ZORO SELECT 8" x 4" White FashnPoint Guest Towels, PK600 (FP1200)
- NCAA 6.5" Indiana University Napkins PK240, 240PK (669924)
- Zoro Select Disposable Napkins