Shop All Plastic Bags
Zoro Select
8" x 6" Header Bags, 1.50 mil, Clear
Mfr # 2EWG9
Zoro # G1655692
product price: $48.59
/pk 2000, $0.02/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type None
- Thickness 1.50 mil
- Material Low Density Polyethylene (LDPE)
- Standards FDA
Product Information
- Brand Zoro Select
- MFR # 2EWG9
- Zoro # G1655692
- UPC # 654866017070
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 8" |
Depth | 0 |
Size | 8" x 6" |
Details
Item | Header Bags |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | Yes |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Header Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Description
Bag Features Chipboard Header, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 6 in, Length 8 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Shirt Bag Rack Dispenser (5DUT6)
- ENCORE PACKAGING Economy Large Cord Tensioner (EP-1188)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- HANDY ART Metallic Tempera Paint, 16 oz., Gold, PK3 (231-162)
- ZORO SELECT 12" x 6" Header Bags, 1.50 mil, Clear, PK 1000 (5CPH3)
- ZORO SELECT 12" x 10" Header Bags, 1.50 mil, Clear (5CPH4)
- ZORO SELECT 12" x 9" Header Bags, 1.50 mil, Clear (2EWH2)
- ZORO SELECT 164" x 28" Furniture Bags, 1 mil, Clear, PK 100 (4NPY5)
- ZORO SELECT 6" x 2" Open Poly Bags, 2 mil, Clear, PK 5000 (5DGP1)
- ZORO SELECT 7" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN7)
- ZORO SELECT 30" x 24" Open Poly Bags, 4 mil, Clear, PK 200 (8ZAD6)
- Zoro Select Shipping & Packing Bags