Shop All Plastic Bags
Zoro Select
8" x 6-1/2" Open Poly Bags on a Roll, 1.40 mil, Clear
Mfr # 5CPR6
Zoro # G5485207
product price: $47.95
/pk 1750, $0.03/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 6-1/2"
- Length 8"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Zoro Select
- MFR # 5CPR6
- Zoro # G5485207
- UPC # 654866022616
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 6-1/2" |
Length | 8" |
Depth | 0 |
Size | 8" x 6-1/2" |
Details
Item | Open Poly Bags on a Roll |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.40 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Pre Opened Bags on a Roll |
Package Configuration | Roll |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.4 mil, Depth 0, Width 6 1/2 in, Length 8 in, Clear, Package Configuration Roll, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 1750
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 24"x36" Melamine Dry Erase Board (ET32EU)
- AVERY Label, Lsr, Shippng, 2X4,2500 2500PK (AVE5963)
- OMNIMED Aluminum Wall Pocket (7H" x 14W") (255713)
- CIG Remanufactured High Yield Black, Color Ink Cartridges for Canon PG-245XL/CL-246XL, 2PK (118305)
- ZORO SELECT 30" x 30" Open Poly Bags, 2 mil, Clear (5DHC7)
- ZORO SELECT 16" x 12" Open Poly Bags, 1 mil, Clear (5DRL7)
- ZORO SELECT 12" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRX3)
- ZORO SELECT 36" x 16" Open Poly Bags, 4 mil, Clear (5DHW7)
- ZORO SELECT 18" x 8" Open Poly Bags, 1.50 mil, Clear (5DTF3)
- ZORO SELECT 24" x 22" Open Poly Bags, 4 mil, Clear, PK 200 (5DHX7)
- PARTNERS BRAND 4" x 2" x 10" Poly Bags, 2 mil, Clear, PK 1000 (PB1533)
- Zoro Select Plastic Bags