Shop All Plastic Bags
Zoro Select
8" x 4" Vacuum Sealer Bags, 3 mil, Clear
Mfr # 5CPV3
Zoro # G0897705
original price:
$40.25
16% off
new price: $33.69
/pk 1000, $0.03/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type Heat Seal
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE) and Nylon
- Standards FDA, USDA
Product Information
- Brand Zoro Select
- MFR # 5CPV3
- Zoro # G0897705
- UPC # 654866020803
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 8" |
Depth | 0 |
Size | 8" x 4" |
Overall Length | 8 in |
Details
Item | Vacuum Sealer Bags |
Color | Clear |
Bag Closure Type | Heat Seal |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) and Nylon |
Standards | FDA, USDA |
Hang Hole | No |
Bag Material | Poly-Nylon |
Bag Item | Vacuum Pouch |
Maximum Cooking Temperature | 176 Degrees F |
Reclosable | Open |
FDA Compliant | Yes |
Compatible Sealer Type | In Chamber |
Description
Vacuum Sealer Bag, Bag Closure Type Triple Seal, Bag Features Standard, Bag Item Vacuum Pouch, Bag Material Poly-Nylon, Bag Package Configuration Flat Bag, Color Clear, Compatible Sealer Type In Chamber, FDA Compliant Yes, Length 8 in, Maximum Cooking Temperature 176 Degrees F, Reclosable Open, Standards FDA, USDA, Thickness 3 mil, Width 4 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT ExtremEdge Adjust Scissors, 9", Bent, Gray (14669)
- ICEBERG Frameless Designer Cork Bulletin Board, 3 (35011)
- SWINGLINE Swingline® High Capacity Desk Stapler S7077701 (S7077701)
- BIG HORN Heavy Duty Retractable Pull Pen / Pencil / Badge Holder (19881)
- ZORO SELECT 36" x 18" Open Poly Bags, 2 mil, Clear (5DGZ8)
- ZORO SELECT 10" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA5)
- ZORO SELECT 2" x 2" Open Poly Bags, 1.50 mil, Clear (5DFX6)
- ZORO SELECT 10" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP5)
- ZORO SELECT 4" x 2150 ft. Poly Tubing, 2 mil, Pink (5CYJ0)
- ZORO SELECT 8" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW54)
- SHOPTOUGH Transport Bags, 1,000 den, Red (228321)
- Zoro Select Plastic Bags